Shop All Flame Resistant & Arc Flash Jackets & Coats
Workrite Fire Service
Flame-Resistant Jacket, Yellow, L
Mfr # FW81YL LG 0R
Zoro # G2060182
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Lime
- Length 29 1/2 to 32 3/4 in
- Color Yellow
- Material Sigma
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fire Service
- MFR # FW81YL LG 0R
- Zoro # G2060182
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 29 1/2 to 32 3/4 in |
Maximum Chest Size | 53 in |
Details
Item | Flame-Resistant Jacket |
Color Family | Lime |
Color | Yellow |
Material | Sigma |
Closure Type | Zipper |
Standards | NFPA 1975 |
Fabric Weight | 7 oz |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 2 |
Insulated for Cold Conditions | No |
Description
Arc Flash PPE Category Not Applicable, Color Yellow, Fabric Weight 7 oz, Closure Type Zipper, Insulated for Cold Conditions No, Flame-Resistant Jacket, Length 29 1/2 to 32 3/4 in, Material Trade Name Sigma, Number of Inside Pockets 0, Number of Outside Pockets 2, Size L, Standards NFPA 1975
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Single Face Shield (.020 Petg) - Price Per Shield, One Face Shield Wi (FABFACESHIELDFOAM)
- KLEEN CHEF Disposable Gloves, Hybrid Thermoplastic Elastomer, OneSize, 200 PK (BLKC-TPE-ES02-200)
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In (BLACK ON RED TAPE)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (107382436)
- ARIAT FR 1/4 Zip, Men's, M (10022334)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, S (1230-S)
- CARHARTT OC0003 M LseFit FrmDck Ins Trdtnl Coat (C003-BLK)
- VIKING Viking FR Insulated 300D Jkt Blk, XL (3907FRWJ-XL)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, M (2830-M)
- KLEENGUARD A65 Flame Resistant Lab Coats, 6X-Large, Blue, 25PK (12887)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, XXL (1830LS-XXL)
- Workrite Fire Service Workwear and Protective Clothing