Shop All Flame Resistant & Arc Flash Jackets & Coats
Workrite Fire Service
Flame-Resistant Jacket, Yellow, 2XL
Mfr # FW80YL 2L 0R
Zoro # G2060243
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Lime
- Color Yellow
- Length 31 1/2 to 34 3/4 in
- Material Sigma
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fire Service
- MFR # FW80YL 2L 0R
- Zoro # G2060243
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Length | 31 1/2 to 34 3/4 in |
Maximum Chest Size | 59 in |
Details
Item | Flame-Resistant Jacket |
Color Family | Lime |
Color | Yellow |
Material | Sigma |
Closure Type | Zipper |
Standards | NFPA 1975 |
Fabric Weight | 7 oz |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 0 |
Insulated for Cold Conditions | No |
Description
Arc Flash PPE Category Not Applicable, Color Yellow, Fabric Weight 7 oz, Closure Type Zipper, Insulated for Cold Conditions No, Flame-Resistant Jacket, Length 31 1/2 to 34 3/4 in, Lining Material N/A, Material Trade Name Sigma, Number of Inside Pockets 0, Number of Outside Pockets 2, Size 2XL, Standards NFPA 1975
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Work Gloves, XL, Black/Brown/Red (48-73-0023)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels, 7 ft Roll Length, 3/8 in Roll Width, Black on White (M21-187-C-342)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 9, PR (11-600)
- CHILL-ITS BY ERGODYNE Cooling Pad, Hard Hat (6717)
- OBERON TCG75 Series Ultralight AF Hip Length Coat - Size 4XL (TCG75-CT-4XL)
- MAGID SparkGuard Flame Resistant Jacket with Inside Arm Patches (1834-S)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, L (1070RS-L)
- STEINER Cotton Jacket, Flame Resist, 30", Green, S (1030-S)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, 2XL (1230-2X)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XLT (101618-410 XL TLL)
- PIP Ironcat 30in FR Twill Cotton Jacket, 9oz, Green, 4XL (7040/4XL)
- Workrite Fire Service Arc Flash and Flame Resistant Clothing