Shop All Disposable Hoods
Worklon
Disposable Hood, Polyester Taffata, M
Mfr # 1076-MEDIUM
Zoro # G9703827
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyester
- Size M
- Closure Type Snap
- Ventilated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worklon
- MFR # 1076-MEDIUM
- Zoro # G9703827
- Country of Origin Haiti
- Category Disposable Hoods
Dimensions
Size | M |
Named Size | M |
Details
Item | Disposable Hood |
Color | White |
Material | Polyester |
Closure Type | Snap |
Ventilated | Yes |
Lining Material | Polyester |
Stitching Material | Polyester |
Description
Disposable Hood, Closure Type Snap, Color White, Lining Material Polyester, Material Polyester, Named Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEATGARDS Handgards Neatgards Heavy Duty Smooth White Poly Apron, PK100 (303764027)
- BRADY Lockout Padlock, KA, White, 1-3/4"H, PK6 (118950)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 085)
- ACID EATER Battery Acid Wipes, Canister, 10 oz., PK12 (1002-003)
- WORKLON Disposable Hood, Polyester Taffata, L (1076-LARGE)
- CORTECH Transport Hood, White/Black, Universal (8320)
- ALLEGRO INDUSTRIES Allegro 1410 Spray Socks, 144/Box (1410)
- DEROYAL Disposable Hood, Spraysock, Cotton, Natural Color, Universal Size (SPRAYSOCK)
- KEYSTONE SAFETY Disposable Hood, White, Universal, PK1000 (H-NWI-E-CROWN)
- KAPPLER DuraChem 200 Overhood, HiVis Yellow (D2H758HYOSFM)
- INTERNATIONAL ENVIROGUARD Microporous Full Face Hood, White, PK100 (8002)
- Worklon Disposable Hoods