Shop All Pressure Washer Parts
Working Products
Gutter Grabber
Mfr # 00-324
Zoro # G907658387
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.25 in
- Length 17 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Working Products
- MFR # 00-324
- Zoro # G907658387
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Width | 3.25 in |
Length | 17 in |
Height | 2.5 in |
Details
Item | Gutter Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fuel Filter Fits Kubota 6A320-59930 B1410 B1610 B1710 B2110 B2410 B2630 B2710 (FIG70-0029)
- ILC Replacement For CLUB CAR 1013164 (1013164)
- ARS 12"L Replacement Blade for ARS Telescoping Pole Saw (SB-EXW1)
- CHAPIN Industrial Water Supply Tank (4163)
- WORKING PRODUCTS Gutter Getter (00-150)
- WORKING PRODUCTS Gutter Cleaning Kit (00612)
- A.R. NORTH AMERICA Gasket, AR1342761 (AR1342761)
- FIMCO Suction Line Ball Strainer, 3/8 In. (5116346)
- GOODWAY Nozzle Adapter Ring, 1/4-1/14" Nozzles (JCL-3000)
- A.R. NORTH AMERICA Oil Seal Kit, RSV (AR2188)
- APACHE PW Adapter, 3/8" QD Socket x 3/8" FPT (44048694)
- Working Products Pressure Washer Parts