Shop All Pressure Washer Parts
Working Products
Gutter Getter
Mfr # 00-150
Zoro # G707658396
original price:
$9.45
33% off
new price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.25 in
- Width 4 in
- Height 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Working Products
- MFR # 00-150
- Zoro # G707658396
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Length | 16.25 in |
Width | 4 in |
Height | 2.75 in |
Details
Item | Gutter Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Tan Globe Fire Pit Cover, Veranda, 30"x36" (55-986-031501-00)
- BUILDERS BEST DRYR VENT HOOD WHT 4X11 in. (110164)
- FLOWZONE M18 110 Degree Nozzle (FZAABD)
- MASTER LOCK Valve/Electrical Kit, Red, Cloth Case (S1010VE410KA)
- WORKING PRODUCTS Gutter Cleaning Kit (00612)
- WORKING PRODUCTS Gutter Grabber (00-324)
- A.R. NORTH AMERICA Washer, Copper (AR1940580)
- ZORO SELECT Quick Connect Plug, Female, 3/8 F x 3/8 In (17-0006)
- BRIGGS & STRATTON Kit - Engine Mounting Hardware (195294GS)
- A.R. NORTH AMERICA Valve Cap, RM, Brass (AR2840130)
- SIMPSON Axial Pump 8.6CAV12B 3100PSI, 2.5 GPM (90027)
- Working Products Pressure Washer Parts