Shop All Pressure Washer Parts
Working Products
Gutter Cleaning Kit
Mfr # 00612
Zoro # G207658377
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Length 17.75 in
- Width 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Working Products
- MFR # 00612
- Zoro # G207658377
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Height | 3 in |
Length | 17.75 in |
Width | 5.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Post Spade, 29", Fiberglass Handle (49782)
- GARDENA QUICK CONN SET 5/8""&1/2"" (39042-BK)
- FLAGZONE Durawavez Nylon Outdoor U.S. Flag with Heading & Grommets, 5ft x 8ft (1002131)
- DB ELECTRICAL NEW Steering Wheel 18" for Case International Harvester (1704-1015)
- WORKING PRODUCTS Gutter Grabber (00-324)
- WORKING PRODUCTS Gutter Getter (00-150)
- ZORO SELECT Pin 2 (TTYTL3154317G)
- BRIGGS & STRATTON Kit-Chemical Inject (317787GS)
- MI-T-M Throttle Control Assembly (854-0064)
- A.R. NORTH AMERICA O-Ring, Coated Red (10MMX2.5MM-N70C)
- A.R. NORTH AMERICA Oil Seal Kit (AR2787)
- Working Products Pressure Washer Parts