Shop All Shovels and Scoops
Workforce
Square Point Shovel, 28in Fiberglass Handle, Heavy Duty 16 Gauge Steel Head
Mfr # 1236-1
Zoro # G310905788
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workforce
- MFR # 1236-1
- Zoro # G310905788
- UPC # 72358123687
- Country of Origin Cambodia
- Category Shovels and Scoops
Details
Item | Square Point Shovel |
Blade Type | Square Point |
Description
Designed for the homeowner who wants quality and long lasting tools at an affordable price, the Cavex WORK FORCE Tools Series offers durable construction that can handle any job. Whether you are looking at a weekend project or a heavy-duty DIY summer, a Square Point Shovel from WORK FORCE Tools is an absolute essential. Tough and long lasting, the Square Point Shovel is the perfect cornerstone of your tool collection.Featuring a 28-inch long fiberglass handle, the Square Point Shovel is exceptionally strong. Unlike traditional wooden handles, the fiberglass construction makes the handle weather-resistant. It will not splinter, chip, crack, or split over time. And, unlike metal handles, it will not rust or warp from humidity or damp working conditions. Fiberglass gives an easy grip that makes your projects easier, even while wearing gloves. With a long handled shovel like ours, strength can be leveraged more effectively to lift heavy loads.A black powder-coated blade made of heavy duty 16 gauge steel is designed for tough jobs. Digging in the garden, establishing landscapes, and light construction can all be tackled by the homeowner with our quality fiberglass tools. Square shape is great for breaking up earth while the blade edge gives you extra power for driving into resistant materials. Corner points are useful for establishing a hold in dry ground or breaking up compacted material. The Square shovel blade measures 13 inches giving you a long base for lifting dirt, gravel, sand, and more, without being bulky or difficult to lift.If you are a gardener, DIYer, or homeowner looking to build your collection of lawn and garden tools, look no further. WORK FORCE tools are lightweight enough for anyone to use AND sturdy enough for your tough yard and garden projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carburetor Float Set For Honda G100 G150 G200 / 16013-883-005 (525-414)
- CROSS MFG Filter Replacement Cart (1A9021)
- MTD Plug Asm-Mulch 42 (631-04463)
- MTD Throttle Grip Asm (753-08344)
- WORKFORCE Round Point Shovel, 48in Fiberglass Handle, Heavy Duty 16 Gauge Steel Head (1234-1)
- WORKFORCE Square Point Shovel, 48in Fiberglass Handle, Heavy Duty 16 Gauge Steel Head (1252-1)
- POLY PRO TOOLS Poly Pro Tools P-6880EBO Hinja Collapsible Shovel - Orange and Gray (P-6880EBO)
- GARDENCONTROL Handi Scoop 82 oz. - Red (GA443110)
- LANDSCAPERS SELECT Shovel, 54 in L Hardwood Handle W/ Cushion Grip (34608 PRL-P)
- SEYMOUR MIDWEST Square Point Shovel, 27 in L Wood Handle (49353GRA)
- RADIUS GARDEN Garden Dig 13 in. Aluminum Hand Scoop Poly Handle (15620)
- Workforce Shovels and Scoops