Shop All Shovels and Scoops
Workforce
Round Point Shovel, 48in Fiberglass Handle, Heavy Duty 16 Gauge Steel Head
Mfr # 1234-1
Zoro # G710905791
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workforce
- MFR # 1234-1
- Zoro # G710905791
- UPC # 72358123489
- Country of Origin Cambodia
- Category Shovels and Scoops
Details
Blade Type | Round Point |
Item | Round Point Shovel |
Description
Designed for the homeowner who wants quality and long lasting tools at an affordable price, the Cavex WORK FORCE Tools Series offers durable construction that can handle any job. Whether you are looking at a weekend project or a heavy-duty DIY summer, a Round Point Shovel from WORK FORCE Tools is an absolute essential. Tough and long lasting, the Round Point Shovel is the perfect cornerstone of your tool collection.Featuring a 48-inch long fiberglass handle, the Round Point Shovel is exceptionally strong. Unlike traditional wooden handles, the fiberglass construction makes the handle weather-resistant. It will not splinter, chip, crack, or split over time. And, unlike metal handles, it will not rust or warp from humidity or damp working conditions. Fiberglass gives an easy grip that makes your projects easier, even while wearing gloves. With a long handled shovel like ours, strength can be leveraged more effectively to lift heavy loads.A black powder-coated blade made of heavy duty 16 gauge steel is designed for tough jobs. Digging in the garden, establishing landscapes, and light construction can all be tackled by the homeowner with our quality fiberglass tools. Round shape is great for breaking up earth while the blade edge gives you extra power for driving into resistant materials. The round shovel blade measures 9.5 x12 inches giving you a wide base for lifting dirt, gravel, sand, and more, without being bulky or difficult to lift. It also features step points for applying weight and driving the spade head deep into soil with ease.If you are a gardener, DIYer, or homeowner looking to build your collection of lawn and garden tools, look no further. Cavex WORK FORCE tools are lightweight enough for anyone to use AND sturdy enough for your tough yard and garden projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Knape & Vogt Kv0989 Alu Secret Gate Latch - Aluminum (KV0989 ALU)
- SILKY SAWS Silky POCKETBOY 130 Medium Teeth (340-13)
- IMPACT CANOPY Rainbow Colored Beach Umbrella, 8 Foot, with Sand Anchor (480019901)
- MTD Carburetor Asm (753-08517)
- WORKFORCE Square Point Shovel, 28in Fiberglass Handle, Heavy Duty 16 Gauge Steel Head (1236-1)
- WORKFORCE Square Point Shovel, 48in Fiberglass Handle, Heavy Duty 16 Gauge Steel Head (1252-1)
- WESTWARD #12 16 ga Scoop Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (4LVR3)
- BULLY TOOLS Square Point Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (82520)
- LINK HANDLES Handle for Shovel, Straight, Wood, 30 in L (66773)
- REMCO 24" L x 10" W Non-Sparking Telescoping Response Shovel, Orange (TLS1000-OR)
- W W MANUFACTURING Digging Tool Sod Cutter, 12 in L (48)
- Workforce Lawn & Garden Tools