Shop All Shovels and Scoops
Workforce
Round Point Shovel, 28in Fiberglass Handle, Heavy Duty 16 Gauge Steel Head
Mfr # 1235-1
Zoro # G510905786
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workforce
- MFR # 1235-1
- Zoro # G510905786
- UPC # 72358123588
- Country of Origin Cambodia
- Category Shovels and Scoops
Details
Item | Round Point Shovel |
Blade Type | Round Point |
Description
The CAVEX WORK FORCE 28in Shovel is a great, multipurpose tool for the home gardener. Whether digging out weeds, transplanting flowers or moving dirt, this little shovel will be a wonderful performing garden trowel. The fiberglass handle is extra stiff to prevent snapping, splintering and warping yet light enough to not weigh you down as you work around your lawn and garden. At the top of the 28 inch handle is a premium molded D-Grip. This D-Grip provides excellent control and comfort when shoveling dirt. it is contoured to easily accommodate hands in single or double grip formation and provides and excellent way to drive into tougher materials.The business end of the shovel is the heavy-gauge powder coated steel head. Measuring 9.5in wide by 12in long, this round point spade is optimally designed to pierce the hardest packed soil yet flared to provide lots of carry load capacity so you can efficiently move dirt, soil and other material. The rugged construction of the entire shovel is resistant to warping, cracking splintering and rusting for strength and durability that will last. Whetheryou are digging out roots or making holes for your garden plants, the 28in Round Point Shovel from EMSCO Group is perfect for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT Professional Coil Hose 75 Ft Coil Hose - Olive (PCH-075-MG)
- JT EATON Stick-Em Rat and Mouse Size Bulk Double Glue Trap 6 (111-00PRE6)
- JACKS IMPORTS Anti Chafe Shaped Cinch 28" (10644-28)
- BLACKSTONE Black Griddle Cover (5483)
- WORKFORCE Square Point Shovel, 28in Fiberglass Handle, Heavy Duty 16 Gauge Steel Head (1236-1)
- WORKFORCE Square Point Shovel, 48in Fiberglass Handle, Heavy Duty 16 Gauge Steel Head (1252-1)
- WORKFORCE Round Point Shovel, 48in Fiberglass Handle, Heavy Duty 16 Gauge Steel Head (1234-1)
- BULLY TOOLS Shingle Remover Shovel, 10 ga. Steel Blade, Steel Handle (91109)
- ROOT ASSASSIN 32 in Shovel, Carbon Steel (RA-002)
- TIERRA-DERCO Perennial Spade (31-0919)
- RAZOR-BACK 14 ga Garden Spade Shovel, Steel Blade, 29 in L Silver Steel Handle (163105000GR)
- Workforce Shovels and Scoops