Shop All Grease Guns
Workforce
Grease Gun, 16 oz., 9000 psi, Black
Mfr # L1355
Zoro # G1824630
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge
- Grease Gun Handle Style Lever
- Nozzle Extension Type Rigid Pipe and Flex Hose
- Strokes Per Oz. 24.0
- Bulk Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workforce
- MFR # L1355
- Zoro # G1824630
- UPC # 092329013557
- Country of Origin Thailand
- Category Grease Guns
Dimensions
Tool Length | 15 1/2 in |
Pipe Length | 6 in |
Hose Length | 12 in |
Overall Length | 15 1/2 in |
Rigid Hose Length | 6 in |
Flexible Hose Length | 12 in |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 24, Max. Operating Pressure 9,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Hose Length 12 in, Black, Tube Material Aluminum, Tether Style Not Tether Capable, Variable Stroke / Full Stroke Variable Stroke, 1 oz, Tool Length 15 1/2 in, For Use With 14 oz Grease Cartridge, Application Lubricating Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 2517 X 1-1/2-KW (2517 X 1-1/2-KW)
- MOORE PRODUCTS Constant Differential Type Flow Controller 1/4In Npt Pneumatic Relay (63BU)
- GATES Hi-Power II Belts, B87 (B87)
- ZORO SELECT Straight Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFN1)
- LINCOLN Grease Gun, Lever Handle, 7000 psi (1035)
- LINCOLN Grease Gun, Lever, Dual 4000 or 7000 psi (1145)
- LINCOLN LUBRICATION FULLY AUTOMATIC PNEUMATIC GREASE GUN (1162)
- INGERSOLL-RAND Grease Gun, 19 in., Battery, Charger, Case (LUB5130-K12)
- WESTWARD Transfer Gun, 12 oz., Grey (3APG2)
- ZEELINE GREASE GUN HOLDER (NS149SP)
- LINCOLN Grease Gun, Pistol Grip Handle, 7500 psi (1134)
- Workforce Grease Guns