Shop All Conductive & Non-Conductive Mats
Workers-Delight
Light gray Static Dissipative Runner 5/8" Thick
Mfr # WX1232LG
Zoro # G7980686
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 ft.
- Overall Width 3 ft.
- Thickness 5/8"
- Fire Resistant/Fire Retardant Fire Resistant
- Brake Fluid Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workers-Delight
- MFR # WX1232LG
- Zoro # G7980686
- UPC # 023244315235
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 12 ft. |
Overall Width | 3 ft. |
Mat Width | 3 ft |
Length | 12 ft. |
Width | 3 ft. |
Mat Length | 12 ft |
Details
Item | Static Dissipative Runner |
Color | Light gray |
Thickness | 5/8" |
Fire Resistant/Fire Retardant | Fire Resistant |
Brake Fluid Resistant | Yes |
Mat Surface Pattern | Granite |
Mat Color | Light Gray |
Backing Material | Zedlan foam |
Edges | beveled |
Cord Included | No |
Mat Thickness | 5/8 in |
Oil Resistant | No |
Antimicrobial | No |
Antifatigue | Yes |
Mat Electrical Resistance | Anti-Static |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Static Dissipative Runner, Anti-Static, Mat Length 12 ft, Mat Width 3 ft, Mat Thickness 5/8 in, Mat Color Light Gray, Includes Cord No, Flame Resistant, Mat Surface Pattern Granite, No, No, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Floor Marking Tape, Yellow, 36 yd. L, PK24 (VP 410)
- BRADY Label, 1 in W, White (M6-173-593)
- BRADY Label Roll, White/Clear, Labels/Roll: 400 (B33-27-427)
- ERB SAFETY Safety Hat, 4 Point, Hi-Vis, Lime (19760L)
- WORKERS-DELIGHT Black with Yellow Border Static Dissipative Mat 7/8" Thick (WD3435YB)
- BIRCHER REGLOMAT Safety Switch Mat 24" x 60" Black (CESM-21CB-2460)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X4X48SMBK)
- RUBBER-CAL Playground Slide Landing Mat - 29 in x 32 in (04-R277-3229)
- CONDOR Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (3VGK9)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831R0375BY)
- NOTRAX Black Switchboard Runner 3/16 in Thick, Vinyl (835R0375BL)
- Workers-Delight Floor Mats