Shop All Conductive & Non-Conductive Mats
Workers-Delight
Dark Gray Static Dissipative Mat 5/8" Thick
Mfr # WX1235DG
Zoro # G7980695
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 ft.
- Overall Width 3 ft.
- Thickness 5/8"
- Mat Electrical Resistance Anti-Static
- Antifatigue Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workers-Delight
- MFR # WX1235DG
- Zoro # G7980695
- UPC # 023244315105
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 5 ft. |
Overall Width | 3 ft. |
Mat Width | 3 ft |
Length | 5 ft. |
Width | 3 ft. |
Mat Length | 5 ft |
Details
Item | Static Dissipative Mat |
Color | Dark Gray |
Thickness | 5/8" |
Mat Electrical Resistance | Anti-Static |
Antifatigue | Yes |
Fire Resistant/Fire Retardant | Fire Resistant |
Mat Thickness | 5/8 in |
Edges | beveled |
Brake Fluid Resistant | Yes |
Mat Color | Dark Gray |
Oil Resistant | No |
Cord Included | No |
Backing Material | Zedlan foam |
Antimicrobial | No |
Mat Surface Pattern | Granite |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Static Dissipative Mat, Anti-Static, Mat Length 5 ft, Mat Width 3 ft, Mat Thickness 5/8 in, Mat Color Dark Gray, Includes Cord No, Flame Resistant, Mat Surface Pattern Granite, No, No, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLHEAD SAFETY Pompano Anti-Fog Safety Glasses (BH2763AF)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (10034020)
- GEORGIA BOOT Hammer Internal Metatarsal Steel Toe Work Boot, 10W (G6315)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Green, PR (IEXT-GODG-03-M)
- WORKERS-DELIGHT Black with Yellow Border Static Dissipative Mat 7/8" Thick (WD3435YB)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X4BK)
- RUBBER-CAL Under the Fridge Mat - 5mm x 56 in x 32 in (03-R278-F-5632)
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X2X3GY)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0036BY)
- RUBBER-CAL Dura-Scraper Drainage Commercial Door Mat - 3/8 in x 3 ft x 5 ft - Black Rubber Doormats (03-236-DR-3x5)
- RUBBER-CAL Dura-Scraper Linear Commercial Rubber Entrance Door Mat - 3/8 in x 4 ft x 6 ft - Black (03-239-LI-4x6)
- Workers-Delight Floor Mats