Shop All Conductive & Non-Conductive Mats
Workers-Delight
Black with Yellow Border Static Dissipative Mat 7/8" Thick
Mfr # WD3435YB
Zoro # G7980327
original price:
$221.81
14% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft.
- Thickness 7/8"
- Cord Included No
- Backing Material Zedlan foam
- Brake Fluid Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workers-Delight
- MFR # WD3435YB
- Zoro # G7980327
- UPC # 023244198166
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 5 ft. |
Overall Width | 3 ft. |
Width | 3 ft. |
Mat Width | 3 ft |
Mat Length | 5 ft |
Length | 5 ft. |
Details
Item | Static Dissipative Mat |
Color | Black with Yellow Border |
Thickness | 7/8" |
Cord Included | No |
Backing Material | Zedlan foam |
Brake Fluid Resistant | Yes |
Edges | beveled |
Mat Thickness | 7/8 in |
Antifatigue | Yes |
Oil Resistant | No |
Fire Resistant/Fire Retardant | Fire Resistant |
Mat Color | Black with Yellow Border |
Mat Electrical Resistance | Anti-Static |
Mat Surface Pattern | Diamond Plate |
Antimicrobial | No |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Static Dissipative Mat, Anti-Static, Mat Length 5 ft, Mat Width 3 ft, Mat Thickness 7/8 in, Mat Color Black with Yellow Border, Includes Cord No, Flame Resistant, Mat Surface Pattern Diamond Plate, No, No, Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (2098-XL (10))
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-535B)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, L (SP26LT SS L)
- LINCOLN ELECTRIC Welding Jacket (K3317-2XL)
- RUBBER-CAL Circular Rubber Mat - 48 in Diameter (07-101-9MM)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X10DPBK)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X10DPBK)
- CONDOR Brown Static Dissipative Mat 3/8 in Thick, Sponge Foam (6LUN5)
- CONDOR Black Static Dissipative Mat 3/8 mm Thick (8V572)
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X3X60GY)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0048BL)
- Workers-Delight Conductive & Non-Conductive Mats