Shop All Conductive & Non-Conductive Mats
Workers-Delight
Black Static Dissipative Runner 7/8" Thick
Mfr # WD3432BK
Zoro # G7980275
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 ft.
- Overall Width 3 ft.
- Thickness 7/8"
- Mat Surface Pattern Diamond Plate
- Length 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workers-Delight
- MFR # WD3432BK
- Zoro # G7980275
- UPC # 023244198258
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 12 ft. |
Overall Width | 3 ft. |
Length | 12 ft. |
Mat Width | 3 ft |
Width | 3 ft. |
Mat Length | 12 ft |
Details
Item | Static Dissipative Runner |
Color | Black |
Thickness | 7/8" |
Mat Surface Pattern | Diamond Plate |
Backing Material | Zedlan foam |
Brake Fluid Resistant | Yes |
Fire Resistant/Fire Retardant | Fire Resistant |
Cord Included | No |
Mat Thickness | 7/8 in |
Mat Electrical Resistance | Anti-Static |
Oil Resistant | No |
Mat Color | Black |
Edges | beveled |
Antimicrobial | No |
Antifatigue | Yes |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Static Dissipative Runner, Anti-Static, Mat Length 12 ft, Mat Width 3 ft, Mat Thickness 7/8 in, Mat Color Black, Includes Cord No, Flame Resistant, Mat Surface Pattern Diamond Plate, No, No, Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (236W STD ORG)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Ultra Grip Black-Roll (UGB.0360.R)
- BOWMAN DISPENSERS Glove Box Dispenser, (4)Boxes, 21-11/64inW (GS-124)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485F79)
- WORKERS-DELIGHT Black with Yellow Border Static Dissipative Mat 7/8" Thick (WD3435YB)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825R0036BY)
- RUBBER-CAL Circular Rubber Swing Set Mat - 48 in Diameter (07-101-PLAY-9MM)
- RUBBER-CAL Dura-Scraper Checkered Commercial Entrance Mat - 3/8 in x 2 ft x 3 ft - Black Rubber Doormats (03-235-CH-2x3)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1223YB)
- RUBBER-CAL Playground Slide Landing Mat - 31 in x 35 in (04-R277-3531)
- CONDOR Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (3VGK9)
- Workers-Delight Floor Mats