Shop All Conductive & Non-Conductive Mats
Workers-Delight
Black Static Dissipative Mat 7/8" Thick
Mfr # WD3435BK
Zoro # G7980388
original price:
$203.57
6% off
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft.
- Thickness 7/8"
- Cord Included No
- Backing Material Zedlan foam
- Mat Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workers-Delight
- MFR # WD3435BK
- Zoro # G7980388
- UPC # 023244198272
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 5 ft. |
Overall Width | 3 ft. |
Mat Width | 3 ft |
Width | 3 ft. |
Mat Length | 5 ft |
Length | 5 ft. |
Details
Item | Static Dissipative Mat |
Color | Black |
Thickness | 7/8" |
Cord Included | No |
Backing Material | Zedlan foam |
Brake Fluid Resistant | Yes |
Antimicrobial | No |
Mat Electrical Resistance | Anti-Static |
Edges | beveled |
Mat Color | Black |
Antifatigue | Yes |
Mat Thickness | 7/8 in |
Oil Resistant | No |
Mat Surface Pattern | Diamond Plate |
Fire Resistant/Fire Retardant | Fire Resistant |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Static Dissipative Mat, Anti-Static, Mat Length 5 ft, Mat Width 3 ft, Mat Thickness 7/8 in, Mat Color Black, Includes Cord No, Flame Resistant, Mat Surface Pattern Diamond Plate, No, No, Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL (48-73-7154)
- SEE ALL INDUSTRIES Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (CTUF-G13)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Xxxlarge PR (9547TPR-XXXL)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (131S0035CH)
- WORKERS-DELIGHT Black with Yellow Border Static Dissipative Mat 7/8" Thick (WD3435YB)
- COMFORT-KING Black Static Dissipative Runner 3/8 in Thick (CK83824BK)
- RUBBER-CAL Dura-Scraper Checkered Commercial Entrance Mat - 3/8 in x 3 ft x 4 ft - Black Rubber Doormats (03-235-CH-3x4)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1235YB)
- BIRCHER REGLOMAT Safety Switch Mat 24" x 72" Black (CESM-21CB-2472)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0310BL)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0036-12)
- Workers-Delight Conductive & Non-Conductive Mats