Shop All Paint Brushes
Work Tools
Whizz The Ergo Flex 2 in. Soft Angle Paint Brush
Mfr # 21620
Zoro # G105297579
product price: $5.29
/ea
Sold in multiples of 18 for $95.22
$95.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Work Tools
- MFR # 21620
- Zoro # G105297579
- UPC # 732087216202
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Description
Whizz The Ergo Flex Poly is great for general purpose uses. All paints and stains. Professionals and DIYers alike will find the ideal tool for every coating and substrate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-2)
- SHUR-LINE Paint Edger, Plastic (2006720)
- NORTON ABRASIVES Tack Cloth 16X16 Microfi (07660706038)
- RUST-OLEUM 12 oz. Aluminum Engine Enamel (248949)
- WORK TOOLS 3" Angle Sash Paint Brush (21030)
- WORK TOOLS 2" Angle Sash Paint Brush (21020)
- WORK TOOLS 2-1/2" Angle Sash Paint Brush (21025)
- WORK TOOLS 2" Angle Sash Paint Brush (21020S)
- WORK TOOLS 1-1/2" Angle Sash Paint Brush (21015)
- WOOSTER #2 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-2)
- OSBORN 2-1/2" Chip Paint Brush, Wood Handle (0008601400)
- Work Tools Paint Brushes