Shop All Paint Trays & Liners
Work Tools
Plastic Mini Paint Tray, 13" L, 9" W
Mfr # 73510
Zoro # G3926127
product price: $5.49
/ea
Sold in multiples of 3 for $16.47
$16.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Length 13"
- Width 9"
- Color White
- Overall Height 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Work Tools
- MFR # 73510
- Zoro # G3926127
- UPC # 732088000000
- Country of Origin China
- Category Paint Trays & Liners
Dimensions
Length | 13" |
Width | 9" |
Overall Height | 2.5" |
Details
Item | Mini Paint Tray |
Material | Plastic |
Color | White |
Description
Heavy-duty, injection molded tray. Ideal for small jobs and touch-up. For use with 2", 4" and 6" rollers. Solvent-resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACK TO NATURE Graffiti Remover Spray, 32 oz., PK6 (68932)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Green, Solvent -Based (A03631007)
- ALLWAY 5GAL Helix Paint Mixer (HM5N)
- GRACO 215 Uni-Tip Reversible Spray Tip (69-215)
- RICHARD Paint Tray, 2-In-1 Liner, for 92080 (92081)
- PREMIER Plastic Paint Tray, 2 qt, 14.56" L, 11.5" W (DPT)
- WOOSTER Polypropylene Paint Tray, 1 gal, 16" L, 4" D, 21" W (BR412-21)
- THE BRUSH MAN Plastic Paint Tray Liner For 9” Metal Tray, 144PK (PAINT TRAY 9LNR)
- BERCOM Bercom 1 Gallon Plastic Handy Paint Tray 7500-CC (12758075001)
- ZORO SELECT Plastic Paint Tray Liner, 2 gal, 21" L, 3" D, 15" W (509366000)
- WOOSTER PET Recycled Plastic Mini Paint Tray, 1/2 qt, 3" L, 8.25" W (BR403)
- Work Tools Paint Trays & Liners