Shop All Paint Roller Covers
Work Tools
9 in Paint Roller Cover, 3/4" Nap, Microlon
Mfr # 73918
Zoro # G3881137
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9 in
- Nap 3/4"
- Cover Material Microlon
- Paint Type All Paints and Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Work Tools
- MFR # 73918
- Zoro # G3881137
- UPC # 732087739183
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Microlon |
Paint Type | All Paints and Stains |
Description
It is work tools mission to manufacture high quality precision painting tools and accessories that are designed to cut work time and produce beautiful results more effectively. Our range will cover the complete job. Professional and do-it-yourselfers alike will find the ideal tool and accessories for every coating and substrate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Winter Gray, Gloss, 12 Oz (334049)
- ARROWORTHY Tradesman 1-1/2 in. Angle Paint Brush (6022 1-1/2)
- 3M Process Color, Black, 1 gal (990-05)
- WEILER 9" Premium Roller Cover, 3/16" Nap, for Smooth Surfaces (49061)
- WORK TOOLS 6" Mini Paint Roller Cover, Velour, 2 PK (51016)
- WORK TOOLS 4" Mini Paint Roller Cover, Foam (34011)
- WORK TOOLS 2" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide, 2 PK (58008)
- WORK TOOLS 6" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 2 PK (74016)
- WORK TOOLS 6" Mini Paint Roller Cover, 1/2" Nap, Polyamide Yarn, 2 PK (88016)
- WORK TOOLS 6" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide Yarn (86015)
- PURDY 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Polyamide, 2 PK (14G626033)
- Work Tools Paint Rollers and Frames