Shop All Paint Roller Covers
Work Tools
6" Mini Paint Roller Cover, Foam
Mfr # 34015
Zoro # G3276764
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6"
- Length 6"
- Cover Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Work Tools
- MFR # 34015
- Zoro # G3276764
- UPC # 732087000000
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 6" |
Length | 6" |
Details
Item | Mini Paint Roller Cover |
Cover Material | Foam |
Description
The perfect roller for high-viscosity sheened coatings, all paints, and waterborne coatings: enamels, varnishes, and urethanes. Tiny flocked fibers allow for high pick-up and delivery as the coating lays down smooth. Typically, no laying-off or back-rolling is required to achieve desired thickness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size .019 (286619)
- RUST-OLEUM Automotive Primer Sealer, Gray, 12 oz. (249321)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Navy Gray, Water Base (6086408)
- RUST-OLEUM 3 gal Paint, High Gloss Finish, Navy Gray, Solvent Base (283590)
- WORK TOOLS 4" Mini Paint Roller Cover, Foam (34011)
- WORK TOOLS 4" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide Yarn (86011)
- WORK TOOLS 4" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 2 PK (74011)
- WORK TOOLS 6" Mini Paint Roller Cover, 1/2" Nap, Polyamide Yarn, 2 PK (88016)
- WORK TOOLS 4" Mini Paint Roller Cover, Velour, 2 PK (51012)
- WORK TOOLS 9 in Paint Roller Cover, 1/4" Nap, Microlon (73906)
- LINZER Roller Cover Foam 2 Pack 3In (RT3082)
- Work Tools Paint Rollers and Frames