Shop All Paint Roller Covers
Work Tools
4" Mini Paint Roller Cover, Velour, 2 PK
Mfr # 51012
Zoro # G3274488
original price:
$8.35
9% off
new price: $7.59
/pk 2, $3.80/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Cover Material Velour
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Work Tools
- MFR # 51012
- Zoro # G3274488
- UPC # 732088000000
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Details
Item | Mini Paint Roller Cover |
Cover Material | Velour |
Description
100% wool velour rollers provide a very smooth finish and are virtually lint-free. Best choice for most eggshell, semi-gloss, and gloss enamels. Ideal for walls, doors, cabinets, shelves, window frames, furniture, and more. Excellent choice for most kitchen and bathroom environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Touch Uppaint, Pmpc-19500-7414A (PMPC-19500-7414A)
- VARATHANE Floor Finish, Crystal Clear, Gloss, 1 gal. (230031)
- PORC-A-FIX GLAZE KHL WHT (KK-1)
- WOOSTER Woven Paint Roller Cover, Rough, 6" L (R331-6)
- WORK TOOLS 6-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Woven Fabric, 12 PK (44540)
- WORK TOOLS 6" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 2 PK (74016)
- WORK TOOLS 6" Mini Paint Roller Cover, Velour, 2 PK (51016)
- WORK TOOLS 4" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 2 PK (74011)
- WORK TOOLS 4" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide (60011)
- WORK TOOLS 9 in Paint Roller Cover, 1/4" Nap, Microlon (73906)
- PURDY 9" Paint Roller Cover, 1/2" Nap, Polyamide (144630093)
- Work Tools Paint Rollers and Frames