Shop All Paint Roller Covers
Work Tools
4" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide Yarn
Mfr # 86011
Zoro # G3277139
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Roller Length 4"
- Nap 1/2" Nap
- Cover Material Polyamide Yarn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Work Tools
- MFR # 86011
- Zoro # G3277139
- UPC # 732088000000
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 4" |
Roller Length | 4" |
Details
Item | Mini Paint Roller Cover |
Nap | 1/2" Nap |
Cover Material | Polyamide Yarn |
Description
An exclusive polyamide yarn that has unsurpassed pick up and delivery. A dense weave of yarn that is first cleaned and dyed, creating an extremely absorbent roller. Best choice for flat paints, primers, stains, adhesives and sizings. Ideal for corners and walls, siding, soffits and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE 18" Paint Roller Cover, 1/4" Nap, Woven (48208)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, White, 1 gal (7792-402)
- WATCO Transparent Clear Oil-Based Teak Oil 1 qt (242226H)
- TITAN Spray Gun Maxim Ii (524041)
- WORK TOOLS 4" Mini Paint Roller Cover, Foam (34011)
- WORK TOOLS 4" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 2 PK (74011)
- WORK TOOLS 6" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide Yarn (86015)
- WORK TOOLS 6" Mini Paint Roller Cover, Velour, 2 PK (51016)
- WORK TOOLS 6-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Woven Fabric, 12 PK (44540)
- WORK TOOLS 6" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 2 PK (74016)
- LINZER Impact Pylam Synthetic Lambskin 9 in. W X 1-1/4 in. Regular Paint Roller Cover 1 pk (RC147)
- Work Tools Paint Roller Covers