Shop All Paint Roller Covers
Work Tools
4" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide
Mfr # 60011
Zoro # G3273550
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Cover Material Polyamide
- Nap 1/2" Nap
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Work Tools
- MFR # 60011
- Zoro # G3273550
- UPC # 732088000000
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Details
Item | Mini Paint Roller Cover |
Cover Material | Polyamide |
Nap | 1/2" Nap |
Description
America's original Gold Stripe Roller. Whizz polyamide yarn offers unparalleled loading and unloading characteristics, with virtually no splatter. The Whizz stripe yarn is "substrate responsive" providing the best possible finish on a variety of surfaces. Extremely durable and easy to clean. Best choice for flat paints, primers, stains, adhesives and sizings. Constructed with solvent and water-resistant core.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOAMPRO MFG.. 15 Tape Cap Dispenser (147)
- WAGNER SPRAY TECH Replacement Atomizer Valve (0525118)
- GENERAL FINISHES 1 Gal Clear Enduro Poly Water-Based Topcoat, Semi-Gloss (GPSG)
- TITAN Airless Rev Spray Tip 3 (662-315)
- WORK TOOLS 6" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 2 PK (74016)
- WORK TOOLS 2" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide, 2 PK (58008)
- WORK TOOLS 6" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 10 PK (25032)
- WORK TOOLS 6" Mini Paint Roller Cover, Velour, 2 PK (51016)
- WORK TOOLS 6-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Woven Fabric, 12 PK (44540)
- WORK TOOLS 6" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide Yarn (86015)
- ARROWORTHY 19 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (18MFR4)
- Work Tools Paint Rollers and Frames