Shop All Paint Brushes
Work Tools
3" Angle Sash Paint Brush
Mfr # 21030
Zoro # G3962134
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Work Tools
- MFR # 21030
- Zoro # G3962134
- UPC # 732087000000
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Description
Whizz Contractor Paint Brush, Angled Cut Sash, 3 Inch W Brush, Polyester Bristle Trim, Rat Tail Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 2740 FUSION 12 OZ SATIN KHAKI ALL-IN-1 (K02740007)
- RUST-OLEUM Light Machine Gray, Gloss, 15 Oz (7581838)
- KRYLON Paint 11-Oz Clr Acrylic Spray (K05515007)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, White Pastel Tint Base, Water Base (320472)
- WORK TOOLS 2" Angle Sash Paint Brush (21020S)
- WORK TOOLS 2" Angle Sash Paint Brush (21020)
- WORK TOOLS Whizz The Ergo Flex 2 in. Soft Angle Paint Brush (21620)
- WORK TOOLS 1-1/2" Angle Sash Paint Brush (21015)
- WORK TOOLS 2-1/2" Angle Sash Paint Brush (21025)
- LINZER 3 in. Double Thick Flat Chip Brush (1550 0300)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle (144080330)
- Work Tools Paint Brushes