Shop All Paint Brushes
Work Tools
2" Angle Sash Paint Brush
Mfr # 21020S
Zoro # G3944047
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Work Tools
- MFR # 21020S
- Zoro # G3944047
- UPC # 732087000000
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Description
An innovative trim brush that combines the benefits of two types of brushes into one.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 4' X 12' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0412)
- SHORT CUTS Krylon Fusion All-In-One Matte Vintage Blue Paint+Primer Spray Paint 12 oz (K02797007)
- WOOSTER 4" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- PROFORM 2" Angle Sash Paint Brush, PBT (70/30) Bristle (C2.0AS)
- WORK TOOLS 2" Angle Sash Paint Brush (21020)
- WORK TOOLS 2-1/2" Angle Sash Paint Brush (21025)
- WORK TOOLS Whizz The Ergo Flex 2 in. Soft Angle Paint Brush (21620)
- WORK TOOLS 1-1/2" Angle Sash Paint Brush (21015)
- WOOSTER 1-1/2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3971)
- WOOSTER #6 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-6)
- LINZER Brush Pnt Wht China Poly 4In (3550-4)
- Work Tools Paint Brushes