Shop All Executive Chairs
Work Smart
Leather Executive Chair, 19" to 22-3/4", Fixed Arms, Black
Mfr # FL7480-U6
Zoro # G6175788
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 19" to 22-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Work Smart
- MFR # FL7480-U6
- Zoro # G6175788
- UPC # 090234296591
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 19" to 22-3/4" |
Overall Height | 47-1/2" |
Details
Office Chair Style | Executive Chair |
Arm Style | Fixed Arms |
Seat Material | Leather |
Seat Color | Black |
Back Material | Leather |
Back Color | Black |
Backrest | Built-in Lumbar Support |
Caster Type | Dual Wheel |
Material | Leather |
Weight Capacity | 200 lb. |
Color | Black |
Frame Material | Nylon |
Series | Work Smart |
Item | High Back Exec Faux Leather Chair,Black |
Style | High Back Executive Chair |
Description
High Back Exec Faux Leather Chair,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Work Bench Stool, 29" H., Steel (453D91)
- KASON Cam-Rise Spring Assisted Hinge, 1-1/4" (11248000020)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Soft Brass (KN71705)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6'10" Slate Fabric (1182919)
- WORK SMART Leather Executive Chair, 19" to 22-3/4", Fixed Arms, Black (FL7481-U6)
- OFFICE STAR Leather Executive Chair, 19" to 22", Loop Arms, Red (EC6583-EC4)
- LA-Z-BOY Executive Chair, Brown (48961B)
- HON BlackPillow-Soft 2090 Series Nano-Tex Executi, 26.25"W47"H, Loop, PolyesterSeat, 2090Series (H2091.H.CU10.T)
- FINE-LINE Veon Series Executive High-Back Leather Chair, with Coil Spring Cushioning, Brown (FI2524158)
- OFFICESOURCE Merak Collection Executive High Back with Chrome Frame (1501VBK)
- MOORECO CHAIR, EXEC HI BACK, ERGO, BK (BLT34434)
- Work Smart Office Chairs