Shop All Desk Chairs
Work Smart
Vinyl Drafting Chair, 26-5/8" to 36-5/8", Black
Mfr # DC420V-3
Zoro # G6175736
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Drafting Chair
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 26-5/8" to 36-5/8"
- Back Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Work Smart
- MFR # DC420V-3
- Zoro # G6175736
- UPC # 090234075073
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 26-5/8" to 36-5/8" |
Overall Height | 50-1/8" |
Details
Office Chair Style | Drafting Chair |
Seat Material | Vinyl |
Seat Color | Black |
Back Material | Vinyl |
Back Color | Black |
Backrest | Adjustable Backrest |
Caster Type | Dual Wheel |
Item | Ergonomic Drafting Chair,Blk Vinyl Seat |
Weight Capacity | 200 lb. |
Color | Black |
Series | Work Smart |
Frame Material | Chrome |
Material | vinyl |
Style | Ergonomic Drafting Chair |
Description
Ergonomic Drafting Chair,Blk Vinyl Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKWAY IMPORTS Brown Modern Octagon Shaped Wood- Looking Plastic Wall Clock for Living, Kitchen, or Dining (QI004143)
- KFI Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, 29 W, 36 L, 29 H, Laminate Top, Grey (T36RD-B2125-GYN)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6010Q)
- SAFCO Adjustable Literature Organizer, Gray (9420GR)
- BAXTON STUDIO Marquis Tan Microfiber Club Chair (46-3372)
- LORELL Managerial Chair, Fabric, 18" to 21.66" Height, Adjustable Arms, Black (LLR86802)
- ERGOMAX OFFICE Ergomax Office MSH112GR Medium Fully Meshed Ergo Office Chair with Headrest - Gray (MSH112GR)
- FLASH FURNITURE Black Mesh Multifunction Chair - Roller Wheels (HL-0001-RLB-GG)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, 21" to 28-1/4" Height, No Arms, Black (BR-VMBCH-RG-T0-A0-BF-RC-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-CF-RC-8540)
- FLASH FURNITURE Black High Back Mesh Chair (LF-W-83A-GG)
- Work Smart Desk Chairs