Shop All Tool Sharpeners
This Product is Discontinued
Work Sharp
GUIDED SHARPENING SYSTEM™ WITH PIVOT-RESPONSE® (Discontinued)
Mfr # WSGSS
Zoro # G2101480
This Product is Discontinued
Key Features
- Width (In.) 6
- Overall Width (In.) 2-1/2
- Overall Depth (In.) 8-1/2
- Grit 320
- Application For Sharpening Kitchen Knives, Pocket Knives and Hunting Knives, Sharpening Axes, Serrated Edges, Scissors and Other Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Work Sharp
- MFR # WSGSS
- Zoro # G2101480
- UPC # 662949039291
- Country of Origin United States
- Category Tool Sharpeners
Dimensions
Width (In.) | 6 |
Overall Width (In.) | 2-1/2 |
Overall Depth (In.) | 8-1/2 |
Overall Height (In.) | 6-1/2 |
Overall Height | 6.5 in |
Overall Length | 8.5 in |
Overall Width | 2.5 in |
Details
Grit | 320 |
Application | For Sharpening Kitchen Knives, Pocket Knives and Hunting Knives, Sharpening Axes, Serrated Edges, Scissors and Other Tools |
Includes | 17 Degrees /20 Degrees Angle Guides, 320 Coarse Grit Diamond Plate, 600 Fine Grit Diamond Plate, Benchtop Sharpening Platform, Ceramic Field Hone, Quick Start Guide, User's Guide |
Item | Knife Sharpener |
Type | Dry |
Features | Pivot-Response System Follows Blade Curve While Sharpening |
For Use With | Axes, Hunting Knives, Kitchen Knives, Pocket Knives, Scissors, Serrated Edges |
Description
Knife Sharpener, Overall Height 6.5 in, Overall Width 2.5 in, Grit 320, Includes 17 Degrees /20 Degrees Angle Guides, 320 Coarse Grit Diamond Plate, 600 Fine Grit Diamond Plate, Benchtop Sharpening Platform, Ceramic Field Hone, Quick Start Guide, User's Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.