Shop All Tool Sharpeners
This Product is Discontinued
Work Sharp
Guided Field Sharpener (Discontinued)
Mfr # WSGFS
Zoro # G2088661
This Product is Discontinued
Key Features
- Type Dry
- Overall Height (In.) 1-1/2
- Width (In.) 6
- Overall Width (In.) 6-3/4
- Includes 20 Degrees to 25 Degrees Guides, Broadhead Wrench , Coarse Diamond Plate, Fine Diamond Plate, Leather Strop Conditioned with Micro Abrasive, Small Ceramic Rod with a Fine Grit Serration Sharpener, Three-Position Ceramic Rod with Coarse and Fine and Fish Hook Honing Sides, User's Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Work Sharp
- MFR # WSGFS
- Zoro # G2088661
- UPC # 662949038751
- Country of Origin United States
- Category Tool Sharpeners
Dimensions
Overall Height (In.) | 1-1/2 |
Width (In.) | 6 |
Overall Width (In.) | 6-3/4 |
Overall Depth (In.) | 1 |
Overall Height | 1.5 in |
Overall Length | 6.75 in |
Overall Width | 1 in |
Details
Type | Dry |
Includes | 20 Degrees to 25 Degrees Guides, Broadhead Wrench , Coarse Diamond Plate, Fine Diamond Plate, Leather Strop Conditioned with Micro Abrasive, Small Ceramic Rod with a Fine Grit Serration Sharpener, Three-Position Ceramic Rod with Coarse and Fine and Fish Hook Honing Sides, User's Guide |
Application | For Sharpening Kitchen Knives, Pocket Knives and Hunting Knives, Also for sharpening Axes, Serrated Edges, Scissors and Other Tools |
Features | Built in Sharpening Guides, Compact Knife Sharpener |
Item | Knife Sharpener |
For Use With | Work Sharp Guided Field Sharpener |
Description
Knife Sharpener, Overall Height 1.5 in, Overall Width 1 in, Includes 20 Degrees to 25 Degrees Guides, Broadhead Wrench, Coarse Diamond Plate, Fine Diamond Plate, Leather Strop Conditioned with Micro Abrasive, Small Ceramic Rod with a Fine Grit Serration Sharpener, Three-Position Ceramic Rod with Coarse and Fine and Fish Hook Honing Sides, User's Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.