Shop All Blinds
Work-Of-Art
Vinyl 1 in. Mini-Blinds; 35 x 64 in. Alabaster Cordless
Mfr # WO1677021
Zoro # G603785912
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Work-Of-Art
- MFR # WO1677021
- Zoro # G603785912
- UPC # 769593006577
- Country of Origin China
- Category Blinds
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Material: Vinyl
- Slat Width: 1 in.
- Type: Mini-Blinds
- Width: 35 in.
- Height: 64 in.
- Color: Alabaster
- Corded or Cordless: Cordless
- Hardware Included: Yes
- Room Darkening: No
- Opening Type: Up/Down
- Orientation: Horizontal
- Washable: Yes
- Weight: 4.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEATSOLUTIONS Solid Wood Spa Shower Bench with Storage Shelf; Teak (SE1402927)
- GLARO Umbrella Stand, 24 Umbrellas (1890SA)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Blue (CH-51040-40-BL-GG)
- ACURITE Digital Wall Clock, w/Intellitime (75102M)
- WORK-OF-ART Vinyl 1 in. Mini-Blinds, 52 x 64 in. Alabaster Cordless (WO1676446)
- WORK-OF-ART Vinyl 1 in. Cordless Mini-Blinds, 29 x 64 in. - White (WO2513314)
- WORK-OF-ART Vinyl 1 in. Mini-Blinds - White Cordless (WO2740574)
- WORK-OF-ART Vinyl 1 in. Mini-Blinds, 35 x 64 in. White Cordless (WO2513721)
- WORK-OF-ART Vinyl 1 in. Mini-Blinds, 46 x 64 in. Alabaster Cordless (WO1677879)
- WORK-OF-ART Vinyl Mini Blinds (WO2185043)
- LOTUS BLINDS Living Accents Vinyl 1 in. Mini-Blinds 30 in. W X 72 in. H White Cordless (MAX3072WH)
- Work-Of-Art Blinds