Shop All Door Closers
Work-Of-Art
Aluminium Heavy Duty Door Closer for V1339
Mfr # WO580219
Zoro # G203695376
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Work-Of-Art
- MFR # WO580219
- Zoro # G203695376
- UPC # 723902257869
- Country of Origin China
- Category Door Closers
Description
Features
- Air controlLED door designed for use on out swinging wood or metal doors
- Door closing speed is fully adjustable
- 2 hole end plug allows closing force to be regulated
- Includes convenient hold open washer
- Extended operating life as closer is permanently lubricated.
- Color: Aluminium
- Weight: 1.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 7/8 in (65011)
- MONROE PMP Glass Door Magnetic Catch, Surface (4FCX1)
- PEDESTAL PRO Mounting Post, 54"H, Powder Coat (HD-DK-STRAIGHT)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV3)
- WORK-OF-ART Aluminium Medium Duty Door Closer for V1335 (WO580218)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC211F689)
- GLOBAL DOOR CONTROLS Commercial ADA Slim Line Door Closer in Aluminum - Sizes 1-4 (TC411-AL)
- DEXTER Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty (DCM1000-STD-SLIM-RW/PA AL)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1603BCH 689)
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum (105H-US32D)
- NORTON DOOR CONTROLS 8301689 Adjustable Surface Mount Door Closer with Slim Line Cover and Sex Nuts Aluminum (8301689)
- Work-Of-Art Door Closers