Shop All Wall Mount Hooks
Work-Of-Art
6.6 x 4.5 in. Handy Hook; Gray
Mfr # WO843639
Zoro # G003978075
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Work-Of-Art
- MFR # WO843639
- Zoro # G003978075
- UPC # 753153402602
- Country of Origin China
- Category Wall Mount Hooks
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Used to hang extension cords & golf bags easy installation steel material
- Safe working load 40 lb.
- Color: Gray
- Size: 6.6" x 4.5"
- Weight: 0.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 4 1/2 in H Gray Enamel Spring Hinge (1CAC4)
- WRS WRS Push in Extruded Bulb Seal Weather Stripping (021-E137-24)
- PRIME-LINE 7/8 in. Brass Plated Diecast Cam Lock, Yale Keyway (U 9953)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULXB)
- WORK-OF-ART RackEm Racks 26 in. 12-Hook Utility Rack - Gray (WO646048)
- WORK-OF-ART RackEm Racks 17 in. 5-Hook Utility Rack Blue (WO1810454)
- NATIONAL MFG/SPECTRUM BRANDS HHI MB MP Cooper Hook, 2PK (N337-900)
- DECKO Storage Hook Set, 30PK (DK41002)
- TOTALTURF Monkey Wall Hooks Value Pack (TO2060667)
- NATIONAL MFG/SPECTRUM BRANDS HHI 334 TarpRope Hook (N220-533)
- NATIONAL HARDWARE Screw Hook Ss 1/4X4-1/4" (N220-814)
- Work-Of-Art Wall Mount Hooks