Shop All Decorative Rugs
Work-Of-Art
22 x 40 in. Chenille Reversible Rug; Chesnut
Mfr # WO1404313
Zoro # G803882916
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Work-Of-Art
- MFR # WO1404313
- Zoro # G803882916
- UPC # 750071237125
- Country of Origin China
- Category Decorative Rugs
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. A home is more than just a house, and decor is more than just furnishings. Home decoration is an art and reveals a lot about the choice and preferences of individuals.
Features- Chenille Reversible Rug
- Color: Chesnut
- Size: 22 x 40 in.
- Technique: Braided
- Material: Synthetic
- Material Details: Polyester chenille
- Weight: 2.54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chris Moyer 'Rockin Sunset' Canvas Art, 30x47 (ALI0770-C3047GG)
- WICKERWISE White Round Willow Gift Basket with Blue and White Gingham Liner and Sturdy Foldable Handles, Large (QI004620.BL.L)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 5 29/32 in (150 mm), Brushed Nickel (591150195)
- BESTAR Lumina Full Murphy Bed with Desk and Storage Cabinet (83W), White Chocolate (85890-31)
- WORK-OF-ART Bamboo Rug Co. NEW 4 Inch Slat 48 Inch x 60 Inch NATURAL Bamboo Roll-Up Chair Mat (WO173580)
- LOLOI RUGS Loloi Rugs SKYESKY-10SURU5076 5 ft. x 7 ft. 6 in. Skye Area Rug - Sea & Rust (SKYESKY-10SURU5076)
- LIVABLISS Ez Jute EZT-2304 Machine Washable Area Rug (EZT2304-58)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 10 ft. Hand Knotted Afghan Wool & Silk Kazak Runner Rug, Red & Beige (MI1557652)
- UNITED WEAVERS 1 ft. 10 in. x 3 ft. Finesse Flagstone Accent RugBeige (2100 20326 24)
- LIVABLISS Pasadena PSA-2351 Outdoor Safe Area Rug (PSA2351-2773)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Traditional Antiquity- Charcoal Hand Tufted Rug (AT52K-5)
- Work-Of-Art Decorative Rugs