Shop All Work Shirts
Work King
T-Shirt, Mens, 3XL, 52" to 54
Mfr # ST082
Zoro # G8078622
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Orange
- Material Polyester
- Fabric Weight 3.6 oz
- Fits Chest Size 52 in to 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Work King
- MFR # ST082
- Zoro # G8078622
- UPC # 770167819196
- Country of Origin China
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 52 in to 54 in |
Sleeve Length | 37.25 in |
Length | 33 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Details
Item | T-Shirt |
Color | Orange |
Material | Polyester |
Fabric Weight | 3.6 oz |
Pockets | 1 |
Gender | Men's |
Type | T-Shirt |
Closure Type | Pullover |
Front Closure Type | Pullover |
Shirt Style | T-Shirt |
Description
T-Shirt, Gender Men's, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Orange, Size 3XL, Fabric Weight 3.6 oz, Maximum Chest Size 54 in, Length 33 in, Minimum Chest Size 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 4 ft - Silver (03-W266)
- AZAR DISPLAYS Standoff Sign Holder: 8.5"x14" Graphic Size.Overall Size:12.5"x18" (105506)
- BROTHER Pre Cut Label Stock Roll (BMSLT46CAUT)
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, M, 1 PR (9010-M (8))
- 5.11 Professional T-Shirt, Fire Navy, Cotton, L (71309)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Dog Graphic T-Shirt, Jade Heather, Small, REG (105716-GA0SREG)
- PORTWEST Short Sleeve Pocket T-Shirt, XL (S578)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Black, Medium, REG (K84-BLKMREG)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- Work King Workwear and Protective Clothing