Shop All Spray Paint
Work Day
Spray Paint, Gloss, True Blue, 10 oz
Mfr # A04456007
Zoro # G007200097
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 10 oz
- Dry Time 15 minute
- Base Type Solvent
- Dry Time Tack Free 12 min
- Paint Sub-Brand Work Day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Work Day
- MFR # A04456007
- Zoro # G007200097
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 10 oz |
Details
Item | Spray Paint |
Color | True Blue |
Net Weight | 10 oz |
Dry Time | 15 minute |
Base Type | Solvent |
Dry Time Tack Free | 12 min |
Paint Sub-Brand | Work Day |
Resin Type | Modified Alkyd |
Color Family | Blue |
Finish Texture | No Texture |
Dry Time to Recoat | 12 min |
Opacity | 100 % |
Sub Brand | Work Day |
Coating Application | Rust Preventative Spray Paint |
Use Location | Exterior, Interior |
Sheen | Gloss |
Coverage Area | 9 to 13 sq ft |
Series Number | 4456 |
Compatible Surface Material | Wood |
Finish | No Texture |
Spray Paint Durability | Premium Spray Paints |
Description
Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Blue, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Modified Alkyd, Color True Blue, Container Size 10 oz, Coverage Area 9 to 13 sq ft, Base Type Solvent, Dry Time 15 minute, Use Location Exterior, Interior, Sub Brand Work Day, Dry Time Tack Free 12 min, Dry Time to Recoat 12 min, Net Weight 10 oz
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAMPEL Tan Seam-Fil 1 Oz Tube (904)
- ZORO SELECT 4" Chip Paint Brush, China Hair Bristle, Unfinished Wood Handle, 12 PK (5CJG9)
- TOUGH COAT ADVANCED Spray Paint (K00649008)
- M-1 Paint Deglosser, Pre-Paint Cleaner, 1 qt. (62232M)
- WORK DAY Spray Paint, Gloss, Orange, 10 oz (A04413007)
- WORK DAY Spray Paint, Gloss, Blue, 10 oz (A04403007)
- WORK DAY Spray Paint, Gloss, Brown, 10 oz (A04431007)
- WORK DAY Spray Paint Primer, Gloss, Pink, 10 oz (A04407007)
- WORK DAY Spray Paint Primer, Flat, Gray, 10 oz (A04418007)
- RUST-OLEUM Spray Paint, Ivory, Gloss, 12 Oz (334035)
- KRYLON Short Cuts 1/3 Fl Oz Black Gloss Paint Pen (SCP-914)
- Work Day Spray Paint & Primer