Shop All Hitch Pins
Worens Group
Worens Group Red Head Hitch Pin 7 8 Inch - 01506
Mfr # 338530
Zoro # G103954795
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Black Powder Coated
- Pin Dia. 7/8"
- Usable Length 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Worens Group
- MFR # 338530
- Zoro # G103954795
- UPC # 87196705421
- Country of Origin China
- Category Hitch Pins
Dimensions
Pin Dia. | 7/8" |
Usable Length | 6-1/2" |
Details
Pin Item | Hitch Pin |
Basic Material | Steel |
Fastener Finish | Black Powder Coated |
Description
7/8 inch diameter and 6 1/2 inch of usable length. Made of high tensile steel with a zinc plated chip.These are the best hitch pin made of high tensile steel and double heat treated for strength.It is a one-piece forged pin with a red vinyl coated handle.The pin features a black powder coated pin finish and a zinc plated clip.Pins are a unique type of fastener that can hold two materials together non-permanently.Unlike nuts and bolts which press the materials together for holding power pins hold the assembly together with no torque.Dimensions (L x W x H):0.54 x 0.25 x 7.29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07230.019.0075)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 1-1/2 in L, Steel Body, 10 PK (930671)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91410)
- ZORO SELECT 1/2"-20 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 50 pk. (351119G)
- G.L. HUYETT Adjustable Bent Pin 3/4 x 6 LCS ZC wBP (BTPUZ-0750-6000BP)
- HERITAGE Detent Pin, 1/2"x5-1/2", Medium CSZ, Clear (DTP-0500-5500)
- HERITAGE Detent Pin, 5/16" x 4", Medium CSZ, Clear (DTP-0312-4000)
- HERITAGE Hitch Pin Square Handle, 1-3/8"x8", Zc (HP-1375-8000S)
- APEX TOOL GROUP 5/8X6 Hitch Pin (T3899752)
- APEX TOOL GROUP 7/8X6-1/2 Hitch Pin (T3899768)
- MIDWEST FASTENER 1/2" x 1" Zinc Plated Steel Cotterless Hitch Pins 4PK (930162)
- Worens Group Hitch Pins