Shop All Hitch Pins
Worens Group
Worens Group Red Head Hitch Pin 3 4 Inch - 01504
Mfr # 338529
Zoro # G103954894
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Worens Group
- MFR # 338529
- Zoro # G103954894
- UPC # 87196705322
- Country of Origin China
- Category Hitch Pins
Description
3/4 inch diameter 6 1/2 inch usable length. High tensile steel with a zinc plated clip.These are the best hitch pin made of high tensile steel and double heat treated for strength.It is a one-piece forged pin with a red vinyl coated handle.The pin features a black powder coated pin finish and a zinc plated clip.Pins are a unique type of fastener that can hold two materials together non-permanently.Unlike nuts and bolts which press the materials together for holding power pins hold the assembly together with no torque.Dimensions (L x W x H):0.54 x 0.25 x 0.06
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0440200048)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 18 mm L, Nylon Body, 15 PK (9382PK)
- TE-CO Swing Bolt, Steel, Black Oxide, 3/8"-16 Thrd Sz (43005)
- ZORO SELECT Taper Pin, #3, PK50 (WWG-TP069)
- MIDWEST FASTENER 3/4" x 6-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51150)
- ZORO SELECT Hitch Pin, Bent, 3/8 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39667.037.0400)
- AFTERMARKET Bent Hitch Pin, 1/2" x 5" - RanchEx (HII20-0179)
- SPEECO Safety-Lock Hitch Pin (S071031SP-P71031SP)
- APEX TOOL GROUP 5/8X3-3/4 Hitch Pin (T3899720)
- SPEECO S7005420001506RH HITCH PIN 7/8 X6-1/2 (71506)
- MIDWEST FASTENER 1-1/8" x 8-1/2" Grade 5 Steel Red Headed Hitch Pins (51142)
- Worens Group Hitch Pins