Shop All Hitch Pins
Worens Group
Worens Group Red Head Hitch Pin 1 Inch - 01508
Mfr # 338531
Zoro # G203972798
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Black Powder Coated
- Pin Dia. 1"
- Usable Length 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Worens Group
- MFR # 338531
- Zoro # G203972798
- UPC # 87196705520
- Country of Origin China
- Category Hitch Pins
Dimensions
Pin Dia. | 1" |
Usable Length | 7-1/2" |
Details
Pin Item | Hitch Pin |
Basic Material | Steel |
Fastener Finish | Black Powder Coated |
Description
1 inch diameter 7 1/2 inch usable length. Made of high tensile steel and a zinc plated clip.These are the best hitch pin made of high tensile steel and double heat treated for strength.It is a one-piece forged pin with a red vinyl coated handle.The pin features a black powder coated pin finish and a zinc plated clip.Pins are a unique type of fastener that can hold two materials together non-permanently.Unlike nuts and bolts which press the materials together for holding power pins hold the assembly together with no torque.Dimensions (L x W x H):0.62 x 0.25 x 8.33
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-10, Brass, Not Graded, Plain, 41/64 in Ht, 5 PK (1WE36)
- ZORO SELECT Socket Set Screw, Flat, 5/8-11x1-1/2, PK5 (0162511T150)
- PRECISION BRAND Arbor Shim, Stl, 0.0100x1 ID, PK10 (24210)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 3 in L (U01000.125.0300)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1x8 L (U39665.100.0700)
- ZORO SELECT Hitch Pin, Bent, 1/2 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39667.050.0400)
- ZORO SELECT Hitch Pin, Standard, Zinc, 6-3/4"L (U39666.062.0600)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 1/2 x 3" L (U39667.050.0300)
- ZORO SELECT Ring Pin, Detent, 3/16x2 In, PK10 (30-03)
- BUYERS PRODUCTS Hitch Pin, PK 10 (HP6256WC10)
- ZORO SELECT Ring Pin, Detent, 1/2x4 In, PK5 (30-51)
- Worens Group Hitch Pins