Shop All Paint Roller Covers
Wooster
Woven Paint Roller Cover, Rough, 4" L
Mfr # R331-4
Zoro # G508386511
product price: $3.45
/pk 2, $1.73/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Woven Fabric
- Paint Type All Paints, Enamels
- Surface Material Ceilings, Drywall
- Cover Type Mini
- Nap Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R331-4
- Zoro # G508386511
- UPC # 71497192936
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Nap Size | 3/4 in |
Core Diameter | 1/4 in |
Overall Length | 4 in |
Details
Item | Woven Paint Roller Cover |
Cover Material | Woven Fabric |
Paint Type | All Paints, Enamels |
Surface Material | Ceilings, Drywall |
Cover Type | Mini |
Surface Texture | Rough |
Sub Brand | MINI-KOTER |
For Use With | Enamels, Paints |
Compatible Roller Frame Style | Rod |
Description
Woven Paint Roller Cover, Cover Type Mini, Surface Texture Rough, Compatible Roller Frame Style Rod, 4 in Overall Length, 3/4 in Nap Size, Surface Material Ceilings, Drywall, Paint Type All Paints, Enamels, Core Diameter 1/4 in, Cover Material Woven Fabric, For Use With Enamels, Paints, Sub Brand MINI-KOTER, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Paint Brush Set, Natural Bristle Bristle, Wood Handle, 10 PK (73210)
- RUST-OLEUM Almond, Gloss, 15 Oz (7570838)
- RUST-OLEUM Chalked Paint, Matte, Linen White, 1 qt (285140)
- KRYLON Gold, Gloss, 8 oz (K01000A)
- WOOSTER 14" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R243-14)
- WOOSTER 4" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (R316-4)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric (R576)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (RR661)
- WOOSTER 4 in Paint Roller Cover, 3/16" Nap, Fabric (R206-4)
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap Nap, Woven, 2 PK (00R2290060)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Knit Fabric, 2 PK (RR300)
- Wooster Paint Roller Covers