Shop All Paint Roller Covers
Wooster
Wooster R251-6 6 x 0.5 in. Mini-Koter High-Capacity Roller; Pack of 10
Mfr # 71497189684
Zoro # G904151898
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 71497189684
- Zoro # G904151898
- UPC # 71497189684
- Country of Origin China
- Category Paint Roller Covers
Description
Wooster Mini-Koter rollers have a core/bearing system that gives the Mini-Koter a more universal fit with most mini frames. Best-quality roller fabrics offer excellent paint pickup and a very smooth finish. Use with the Wooster Mini-Koter roller frame when painting tight areas: behind radiators, pipes or toilet tanks and other narrow spaces where a brush or regular roller won't reach.
Features- Use with mini-koter rod style frame
- Offers good paint pick with all flat paints and stains
- Fast results in kitchens, bathrooms, closets and more
- Pack of 10
- Size: 6"
- Nap Size: 0.5 in.
- Roller Cover Type: Fabric
- Weight: 0.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PET Recycled Plastic Paint Tray Liner, 1 qt, 16 1/2" L, 2 1/2" D (R406-11)
- WOOSTER Mini Paint Roller Frame, Cage, Plastic Handle, 4-1/2", 6-1/2" Rollers (RR013)
- GRACO 213 Uni-Tip Reversible Spray Tip (69-213)
- WOOSTER Paint Roller Pole, 4 ft L, 15/16" Dia., Red (R070-48)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R240)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 5/16" Nap, Microfiber, 2 PK (RR314-4-1/2)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R276)
- WOOSTER 7" Paint Roller Cover, 1/4" Nap, Woven Mohair (R209-7)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Woven Fabric (R203-4)
- WOOSTER PNT RLR CVR KNT 3/8X6.5"" (RR981-6 1/2)
- PREMIER 3" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool (3KW2-38)
- Wooster Paint Roller Covers