Shop All Paint Roller Covers
Wooster
Wooster R251-4 4 x 0.5 in. Mini-Koter High-Capacity Roller; Pack of 10
Mfr # 71497189677
Zoro # G504151847
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 71497189677
- Zoro # G504151847
- UPC # 71497189677
- Country of Origin China
- Category Paint Roller Covers
Description
Wooster Mini-Koter rollers have a core/bearing system that gives the Mini-Koter a more universal fit with most mini frames. Best-quality roller fabrics offer excellent paint pickup and a very smooth finish. Use with the Wooster Mini-Koter roller frame when painting tight areas: behind radiators, pipes or toilet tanks and other narrow spaces where a brush or regular roller won't reach.
Features- Use with mini-koter rod style frame
- Offers good paint pick with all flat paints and stains
- Fast results in kitchens, bathrooms, closets and more
- Pack of 10
- Size: 4"
- Nap Size: 0.5 in.
- Roller Cover Type: Fabric
- Weight: 0.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Hunter Green, 1 gal (K7738-402)
- ZINSSER Carnival Red, 12 oz 6 PK (7763-830)
- WHIZZ ROLLER CVR MF 1/2X4""10PK (25015)
- RUST-OLEUM Spray Paint, Red, 12 oz. (251591)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR925-9)
- WOOSTER 14" Paint Roller Cover, 3/16" Nap Nap, Woven (0RR6650140)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Shearling (RR633)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Fabric, 2 PK (RR315)
- WOOSTER 18 in Paint Roller Cover, 3/8 in Nap, Knit Fabric (R275-18)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap Nap, Woven Mohair (R209)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/4" Nap Nap, Knit Fabric, 2 PK (RR309)
- Wooster Paint Roller Covers