Shop All Label Maker & Printer Accessories
Wooster
Wooster R216-6 6 in. Mini-Koter High-Capacity Yarn Roller; Pack of 10
Mfr # 71497189561
Zoro # G304042109
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 71497189561
- Zoro # G304042109
- UPC # 71497189561
- Country of Origin China
- Category Label Maker & Printer Accessories
Description
Wooster Mini-Koter rollers have a core/bearing system that gives the Mini-Koter a more universal fit with most mini frames. Best-quality roller fabrics offer excellent paint pickup and a very smooth finish. Use with the Wooster Mini-Koter roller frame when painting tight areas: behind radiators, pipes or toilet tanks and other narrow spaces where a brush or regular roller won't reach.
Features- Use with mini-koter rod style frame
- Picks up a lot of paint; for use with all flat paints, stains and sizings
- Fast results in kitchens, bathrooms, closets and more
- Pack of 10
- Size: 6"
- Nap Size: 0.25"
- Roller Cover Type: Fabric
- Weight: 0.56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Cheetah Fire 1.75Mm 2Kg (3DCH0317520)
- ADAM EQUIPMENT Floor Scale, Digital, 1100 lb. Capacity (PTM 500 {AE403})
- ZORO SELECT Corrugated Mailers, 6" x 5" x 4", White, 50/Bundle (M654)
- MALIN CO Wire, Spool, 0.0508 Dia, 106.725ft (01-0508-014S)
- BROTHER Label Tape, 2-1/8"x2/3" (DK-1204)
- BROTHER Touch Panel Display for use with G6124259 & G6124268 (PATDU003)
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 100 ft., Black/White (DK2205)
- BROTHER Adhesive Label Tape Cartridge 0.35" x 26-1/4 ft., Black/Clear (HGeS1215PK)
- DYMO Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/White (45013)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/White, Width: 45/64 in (TZe241)
- BROTHER Adhesive Label Tape Cartridge 15/16" x 26-1/5 ft., Black/Matte Silver (HGeS9515PK)
- Wooster Labels & Label Makers