Shop All Label Maker & Printer Accessories
Wooster
Wooster R216-4 4 in. Mini-Koter High-Capacity Yarn Roller; Pack of 10
Mfr # 71497189554
Zoro # G104042194
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # 71497189554
- Zoro # G104042194
- UPC # 71497189554
- Country of Origin China
- Category Label Maker & Printer Accessories
Description
Wooster Mini-Koter rollers have a core/bearing system that gives the Mini-Koter a more universal fit with most mini frames. Best-quality roller fabrics offer excellent paint pickup and a very smooth finish. Use with the Wooster Mini-Koter roller frame when painting tight areas: behind radiators, pipes or toilet tanks and other narrow spaces where a brush or regular roller won't reach.
Features- Use with mini-koter rod style frame
- Picks up a lot of paint; for use with all flat paints, stains and sizings
- Fast results in kitchens, bathrooms, closets and more
- Pack of 10
- Size: 4"
- Nap Size: 0.25"
- Roller Cover Type: Fabric
- Weight: 0.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Envelope, #6-3/4, Self-Adhesive, PK100 (UNV36000)
- TREND Ham It Up/Ham Scented Stickers, 144PK (T83609)
- TYVEK Tyvek® Shipping Tags, 6 1/4" x 3 1/8", Yellow, 100/Case (G14081B)
- TOPS BUSINESS FORMS Pendaflex, POCKET FILE, 3.5in EXPANSION, LETTER SIZE, RED FIBER (S24E)
- WOOSTER Wooster R216-6 6 in. Mini-Koter High-Capacity Yarn Roller; Pack of 10 (71497189561)
- BRADY Printer Kit, Single Color, 3/4 (M210-KIT)
- BROTHER Black On Clr Label Tape, 0.47"X26.2ft, PK2 (TZE1312PK)
- BROTHER Label Tape, 2-3/7x50 ft. (DK-2212)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 100 ft., Black/White (DK2214)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Silver (TZeS951)
- DYMO LABEL TAPE ASST 3/8""X9.8' (1741671)
- Wooster Label Maker & Printer Accessories