Shop All Paint Brushes
Wooster
Wooster Brush Z1101-3 3 in. Paintbrush Factory Sale
Mfr # 7316110
Zoro # G104169969
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 7316110
- Zoro # G104169969
- Country of Origin China
- Category Paint Brushes
Description
For all oil paints, varnishes and oil sealers. Gray china bristle, square trim. Brass-plated steel ferrule. Black solid plastic handle.
Features- Paint brushes.
- China bristle.
- Size - 3 in.
- Item weight - 0.28 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH 3" Chip Paint Brush (67196)
- THE BRUSH MAN 4” Roller Frame For Mini Covers, 16” Neck, 12PK (RFM4-16)
- SEYMOUR MIDWEST Rust Converter / Primer (16-045)
- ZORO SELECT 4" Chip Paint Brush, China Hair Bristle, Unfinished Wood Handle, 12 PK (5CJG9)
- WOOSTER 2" Varnish Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1104-2)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293)
- WOOSTER 2" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231)
- WOOSTER 2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293)
- WOOSTER 2" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5235)
- WOOSTER TRIM PAINTBRUSH1.5"" SOFT (Q3108-1-1/2)
- WOOSTER 3" Varnish Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1104-3)
- Wooster Paint Brushes