Shop All Paint Brushes
Wooster
Wooster Brush R914-9 9 in. Flat Paint Roller Kit
Mfr # 703819
Zoro # G504144993
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 703819
- Zoro # G504144993
- Country of Origin United States
- Category Paint Brushes
Description
Features
- Golden flo flat paint roller kit
- Containts 3/8 in. Roller cover, roller frame, r402 deluxe, metal tray.
- Size - 9 in.
- Dimension - 2.53 x 11.47 x 16.34 in.
- Item Weight - 1.74 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Paint Collector Filter Pad, 1 In. D, PK20 (29-486)
- RUST-OLEUM Metallic Spray Paint, Silver, Metallic, 11 oz (7271830)
- LIGHTHOUSE 1 qt. Replacement Cup (LI374457)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (F0010-9)
- WOOSTER 2" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-2)
- WOOSTER 1/2" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625)
- WOOSTER #2 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1620 #2)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (P3970)
- WOOSTER 3" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-3)
- WOOSTER Wooster Brush 5221-2 2 in. Silver Tip Angle Sash Paint Brush (104359)
- OSBORN #5 Round Marking Paint Brush, Wood Handle, 1 (0007403400)
- Wooster Paint Brushes