Shop All Paint Roller Covers
Wooster
Wooster Brush Q3108-1 1 in. Softip Nylon & Polyester Paint Brush
Mfr # 703355
Zoro # G404162547
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 703355
- Zoro # G404162547
- Country of Origin United States
- Category Paint Roller Covers
Description
Features
- Softip
- Nylon/polyester paintbrush
- Chisel trim
- Brass plated steel ferrule
- Pearl yellow plastic handle.
- Size - 1 in.
- Dimension - 0.5 x 1.1 x 2 in.
- Item Weight - 0.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Automatic Drain For Stage 123 Haf-18 (190771)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Chinex Bristle (4412)
- TRIMACO Trimaco 12107 Brown General Purpose Masking Paper - 12 in. x 1000 ft. (149323)
- RUST-OLEUM Rust Preventative Spray Paint, Satin, 12oz (376869)
- WOOSTER Cirrus X 1/2 (R184-18)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric (RR303-6 1/2)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Shearling (RR632-18)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap Nap, Knit Fabric (R565)
- WOOSTER Woven Paint Roller Cover, Rough, 4" L (R132-4)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- PURDY 9" Paint Roller Cover, 1/2" Nap Nap, Polyester (14A688093)
- Wooster Paint Roller Covers