Shop All Paint Brushes
Wooster
Wooster Brush F5116-51-2 5.5 in. Wht China Stain Brush
Mfr # 8030991
Zoro # G804155309
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 8030991
- Zoro # G804155309
- Country of Origin China
- Category Paint Brushes
Description
Features
- Use with all oil-based stains, sealers and wood toners.
- Square construction.
- Nickel-plated steel ferrule.
- Threaded hardwood handle with bucket clip.
- Remove handle for extension pole use.
- Width - 5.5 in.
- Dimension - 7.125 x 7.25 x 5 in.
- Item weight - 0.96 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, High Gloss, 1 gal (6086)
- RUST-OLEUM Clear, Matte, 11 oz (267028)
- PENOFIN Ultra Premium Transparent Clear Oil-Based Penetrating Wood Stain 1 gal (F1MCLGA)
- VHT Heat Resistant to 500 Degrees Fahrenheit, Cast Coat Aluminum, 12 Ounce Aerosol Spray Can (DE1650)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Plastic Handle (Q3222)
- WOOSTER 2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (4176-2)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1222-2)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208)
- WOOSTER L1104 BRUSH 3IN WHITE CHINA (0L11040030)
- WOOSTER 3" Varnish Paint Brush, White China Bristle, Wood Handle (L1104-3)
- RICHARD 1" Trim Paint Brush (13425)
- Wooster Paint Brushes