Shop All Paint Roller Covers
Wooster
Wooster Brush 5408307 Big Ben Roller Frame
Mfr # 5408307
Zoro # G204170834
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 5408307
- Zoro # G204170834
- Country of Origin United States
- Category Paint Roller Covers
Description
Features
- For 18 in. Roller covers
- 1-1/2 in. Standard or 2-1/4 in. Jumbo diameter, and all nap heights.
- Lightweight yet strong polypropylene construction.
- No hardware to adjust.
- No tools required.
- Reinforced threads.
- Sherlock gt compatible.
- End caps included with covers not the frame.
- Dimension - 26.25 x 12.13 x 6.5 in.
- Item weight - 1.22 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD 1" Angle Paint Brush, Polyester Bristle (80501)
- MINWAX 1 Qt Special Walnut Wood Finish Oil-Based Wood Stain (70006)
- ENCORE PLASTICS Tray Paint Rlr Plstc Dpwll 5Qt (45XL)
- RUST-OLEUM High Temperature Paint, Satin, Oil Base, Black, 1 gal (233967)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R277)
- WOOSTER 18 in. R/C 3/8 in. R275 (00R2750180)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Lambswool (R292-9)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR642)
- WOOSTER 12 in Paint Roller Cover, 1/2" Nap, Knit (R240-12)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-9)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Knit Lambswool/Polyester (R295-18)
- Wooster Paint Roller Covers