Shop All Paint Brushes
Wooster
Wooster Brush 5221-1 1-2 1.5 in. Angle Chisel Trim Polyester Paint Sash Brush; White & Silver
Mfr # 104358
Zoro # G203907301
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 104358
- Zoro # G203907301
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1 1/2" |
Description
Features
- Angle Chisel Trim Polyester Paint Sash Brush.
- Color - White & Silver.
- Very Soft Formulation.
- Feather Stroke, Rust Resistant.
- Brushed Steel Ferrule.
- Birch Hardwood Handle.
- Size - 1.5 in.
- Dimension - 0.78 x 1.54 x 11.62 in.
- Item Weight - 0.19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALSPAR 1 Qt C-Yellow Oxide Novocolor II Universal Colorant (8878N)
- RUST-OLEUM Safety Red, Gloss, 15 Oz (7564838)
- CITRI-STRIP Citristrip Safer Paint and Varnish Stripper 17 oz (ECSG807)
- STOPS RUST SATIN Beige, satin, 12 oz (276271)
- WOOSTER Wooster R212-4 1/2 in. Pipe Painter (00R2120044)
- WOOSTER 2" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- WOOSTER Wooster Brush 6 ft. To 12 ft. Wooster Paint Brush Extension Pole (WO310836)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221-2 1/2)
- WOOSTER #2 Artist Paint Brush, White China Bristle (F1622)
- WOOSTER 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4175-2)
- LINZER PNTBRSH WHT BRISTLE1.5""V (1522-1.5)
- Wooster Paint Brushes