Shop All Paint Brushes
Wooster
Wooster Brush 4174-1 1-2 1.5 in. Nylon And Polyester Formulation Angle Sash Brush
Mfr # 147784
Zoro # G804160617
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 147784
- Zoro # G804160617
- Country of Origin United States
- Category Paint Brushes
Description
Features
- Nylon And Polyester Formulation Angle Sash Brush.
- Finely Tipped Ends.
- Provides Smooth Layoff & Sharp Cutting In.
- Treated Maple Wood Handle.
- Round Rust Resistant Steel Ferrule.
- Firm Formulation.
- Consistent Control.
- Size - 1.5 in.
- Dimension - 0.8 x 1.64 x 11.9 in.
- Item Weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARLEE IMPORTS 1" Chip Paint Brush, Wood Handle (1602-1)
- KLEAN-STRIP GREEN Klean Strip Green Mineral Spirits Oil-Based Thinner 32 oz (QKGO753)
- 3M 3M PPS Series 2.0 Adapter (26119)
- CABOT Wood Toned Stain & Sealer Low VOC Transparent Natural Oil-Based Deck and Siding Stain 5 gal (140.0019200.008)
- WOOSTER 2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-2)
- WOOSTER #6 Artist Paint Brush, Camel Hair Bristle (F1628)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1202-2 1/2)
- WOOSTER 1" Flat Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1202-1)
- WOOSTER 1/2" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-1/2)
- WOOSTER 1" Thin Angle Sash Paint Brush, Silver CT Polyester Bristle (52240010)
- WOOSTER 3" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1222-3)
- Wooster Paint Brushes