Shop All Paint Brushes
This Product is Discontinued
Wooster
Softip Paint Brush, Nylon/Polyester Bristles, 2.5 in. Wide, Angled Profile, Plastic Kaiser Handle (Discontinued)
Mfr # 0Q32080024
Zoro # G005742919
This Product is Discontinued
Key Features
- Brush Size 2 1/2"
- Surfaces Semi-Smooth; Smooth
- Color Pearl Yellow
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # 0Q32080024
- Zoro # G005742919
- UPC # 71497127587
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2 1/2" |
Details
Item | Paint Supplies |
Surfaces | Semi-Smooth; Smooth |
Color | Pearl Yellow |
Material | Nylon/Polyester |
Description
Always smooth and fast, Softip brushes feature fine, feather-like filament ends that minimize the potential for visible brush-strokes, ensuring professional-quality results with all latex and oil-based paints. Ergonomic handle feels great in the hand, while providing excellent levels of control for both broad strokes and fine details. Featuring a bright brass-plated steel ferrule, this brush is as attractive as it is practical, from its nylon-polyester-blend tip to its handy hang-hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.